Take 15% off your entire order!

Offer applied at checkout

Werma 97581503 Surface Housing 135g, Grey

Werma 97581503 Surface Housing 135g, Grey

Item #: WBB1639242

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$57.39 up to 6% OFF

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werma 97581503 Surface Housing 135g, Grey

Surface Housing 135 g, Grey.

Product Specifications

  • DESCRIPTIONSurface Housing
  • MANUFACTURERS PART NUMBER97581503
  • BRANDWerma
  • HEIGHT55 mm
  • TOTAL WEIGHT135 g
  • TEMPERATURE RANGE-40°C...+80°C
  • DEPTH106.5 mm
  • PROTECTION RATINGIP65
  • WIDTH82 mm
  • NOTEcable Ø 5 - 10 mm
  • COLORGrey
  • NET WEIGHT135 g
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Werma 97581507 Surface Housing 207g, Grey

Item #: B1639243

Not Yet Rated

Usually ships in 10 to 13 days

$67.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werma 97581503 Surface Housing 135g, Grey

Werma 97581503 Surface Housing 135g, Grey

Item #: WBB1639242

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant