take 10% off our everday low prices!

Offer applied at final checkout

Leviton 1201-Plr Neutral Single-Pole Ac Quiet Switch, Self Grounding, Red - Min Qty 14

Leviton 1201-Plr Neutral Single-Pole Ac Quiet Switch, Self Grounding, Red - Min Qty 14

Item #: WBB384812

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $12.75

Save $0.38 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 1201-PLR Neutral Single-Pole AC Quiet Switch, Industrial Grade

Specifications:
  • 15-Amp
  • 120-Volt
  • Toggle Pilot Light
  • Illuminated ON
  • Req
  • Neutral Single-Pole AC Quiet Switch
  • Industrial Grade
  • Self grounding
  • Back and Side Wired
  • Red

Product Specifications

  • AMPS15
  • BRANDLeviton®
  • COLOR FINISHRed
  • MANUFACTURERS PART NUMBER1201-PLR
  • SWITCH TYPEIlluminated ON
  • VOLTAGE120
  • WIRING SYLEBack & Side Wired
  • CONTACT TYPESingle-Pole
  • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
  • MADE IN THE U.S.A.Yes
  • GRADEIndustrial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton 1201-Plg Neutral Single-Pole Ac Quiet Switch, Self Grounding, Gray - Min Qty 14

Item #: WBB384812

Not Yet Rated

Usually ships in 3 to 6 days

$12.75

Close

12 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 1201-Plr Neutral Single-Pole Ac Quiet Switch, Self Grounding, Red - Min Qty 14

Leviton 1201-Plr Neutral Single-Pole Ac Quiet Switch, Self Grounding, Red - Min Qty 14

Item #: WBB384812

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top