take 10% off our everday low prices!

Offer applied at final checkout

Leviton Cs220-2i 20a, 120/277v,  Double-Pole, Ivory - Min Qty 15

Leviton Cs220-2i 20a, 120/277v, Double-Pole, Ivory - Min Qty 15

Item #: WBB381613

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $11.50

Save $0.34 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton CS220-2I 20-Amp, 120/277-Volt, Toggle Double-Pole AC Quiet Switch

20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, Ivory

Product Specifications

  • AMPS20
  • BRANDLeviton®
  • COLOR FINISHIvory
  • MANUFACTURERS PART NUMBERCS220-2I
  • VOLTAGE120 / 277V AC
  • WIRING SYLESide Wired
  • CONTACT TYPEDouble Pole
  • TERMINAL GAUGE MAX10 AWG
  • TERMINAL GAUGE MIN14 AWG
  • ACTUATORAC Quiet Switch
  • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
  • MADE IN THE U.S.A.Yes
  • GRADECommercial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton Csb2-20i 20a, 120/277v, Double-Pole, Grounding, Ivory - Min Qty 14

Item #: WBB381613

Not Yet Rated

Usually ships in 3 to 6 days

$13.00

Close

13 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton Cs220-2i 20a, 120/277v,  Double-Pole, Ivory - Min Qty 15

Leviton Cs220-2i 20a, 120/277v, Double-Pole, Ivory - Min Qty 15

Item #: WBB381613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top