Take 15% off your entire order!

Offer applied at checkout

Acme Electric AE010100 AE Series, 100 VA, 120 X 240 Primary Volts, 24 Secondary Volts

Acme Electric AE010100 AE Series, 100 VA, 120 X 240 Primary Volts, 24 Secondary Volts

Item #: WBB612950

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $39.95

Clearance Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AE Series - 100 VA, 120 X 240 Primary Volts -- 24 Secondary Volts

Features

  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
  • Integrally molded terminal blocks with isolation barriers to prevent arc over, terminal blocks allow full access for ring terminals for easy installation and solid termination
  • Heavy gauge steel mounting feet
  • Available factory or field installed fuse blocks provide integral fusing on the primary or primary and secondary
  • Dual labeling for easy product identification when equipped with a fuse block
  • 55° C Temperature rise
  • 105° C Insulation Class
  • 120 x 240 Primary Volts; 24 Secondary Volts; 1° 50/60 Hz

Product Specifications

  • PRIMARY VOLTS120 X 240
  • SECONDARY VOLTS24
  • HERTZ 50/60 Hz
  • SERIESAE
  • VA RATING100
  • MANUFACTURERS LIMITED WARRANTY 10-Years
  • MANUFACTURERS PART NUMBERAE01-0100
  • PHASESSingle Phase
  • CERTIFICATIONS UL, cUL
  • BRANDAcme Electric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Acme Electric CE010050 CE Series, 50 VA, 120 X 240 Primary Volts, 24 Secondary Volts

Item #: B612878

Not Yet Rated

Available on or around 12/13/2020

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acme Electric AE010100 AE Series, 100 VA, 120 X 240 Primary Volts, 24 Secondary Volts

Acme Electric AE010100 AE Series, 100 VA, 120 X 240 Primary Volts, 24 Secondary Volts

Item #: WBB612950

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant