Take 15% off your entire order!

Offer applied at checkout

Acme TB81215 TB Series, 500 VA, 240 X 480, 230 X 460, 220 X 440 Primary V, 120/115/110 Secondary V

Acme TB81215 TB Series, 500 VA, 240 X 480, 230 X 460, 220 X 440 Primary V, 120/115/110 Secondary V

Item #: WBB612948

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TB Series - 500 VA, 240 X 480, 230 X 460, 220 X 440 Primary Volts -- 120/115/110 Secondary Volts

Features

  • 600 volt class and below
  • 50 - 1000 VA, 50/60Hz
  • 80°C temperature rise, 130°C insulation class
  • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
  • Designs incorporate precision split bobbin wound coils for improved regulation
  • Primary fuse blocks and secondary fuse kits available and easily adaptable
  • Series-parallel connecting links save wiring and labor costs
  • Terminal blocks allow full access for ring terminals for easy installation even with solid strand conductors
  • Integrally molded terminal blocks with isolation barriers to prevent arc over
  • Footprint matches TA series for easy interchangeability
  • Copper windings on all groups
  • 240 x 480, 230 x 460, 220 x 440 Primary Volts; 120/115/110 Secondary Volts; 1° 50/60Hz

Product Specifications

  • PRIMARY VOLTS240 X 480, 230 X 460, 220 X 440
  • SECONDARY VOLTS120/115/110
  • HERTZ 50/60 Hz
  • SERIESTB
  • VA RATING500
  • OUTPUT AMPS4.17
  • MANUFACTURERS LIMITED WARRANTY 10-Years
  • SECONDARY FUSE SIZE6-1/4 Amps
  • MANUFACTURERS PART NUMBERTB-81215
  • PHASESSingle Phase
  • CERTIFICATIONS UL; CSA
  • PRIMARY FUSE BLOCK PART NUMBERPL-112704
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acme TB81215 TB Series, 500 VA, 240 X 480, 230 X 460, 220 X 440 Primary V, 120/115/110 Secondary V

Acme TB81215 TB Series, 500 VA, 240 X 480, 230 X 460, 220 X 440 Primary V, 120/115/110 Secondary V

Item #: WBB612948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant