
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Carol 02725.82.01 12/3 SOOW Black 100 Ft
Carol rubber jacketed portable cord, Temp Range -40 ° C to 90 ° C, Premium EPDM jacket, Excellent resistance to Oil, moisture and abrasion, High flexibility. UL, CSA MSHA, ROHS Compliant
Carol rubber jacketed portable cord, Temp Range -40 ° C to 90 ° C, Premium EPDM jacket, Excellent resistance to Oil, moisture and abrasion, High flexibility. UL, CSA MSHA, ROHS Compliant
Product Specifications
- WIRE TYPESOOW
- GAUGE12
- NUMBER OF CONDUCTORS3
- COLORBlack
- PACKAGE TYPECoil
- AMPACITY25
- COUNTRY OF ORIGINMade in the USA
- BRANDCarol Brand
- PACKAGE QUANTITY1
- MANUFACTURERS PART NUMBER02725.82.01
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Carol 01380.82.01 12/3 SJOOW Black 100 Ft
Item #: B492436
Not Yet Rated
Usually ships in 3 to 6 days
$96.95

Carol 02725.82.01 12/3 SOOW Black 100 Ft
$112.95
- Product Information
- Customer Review
- Product Q&A