Take 15% off your entire order!

Offer applied at checkout

Convergent 4059RD5S 14AWG 2C Solid Fire Alarm Cable Plenum FPLR 500 Ft. Spool Red

Convergent 4059RD5S 14AWG 2C Solid Fire Alarm Cable Plenum FPLR 500 Ft. Spool Red

Item #: WBB504199

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $155.95

Save $7.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

14AWG 2C Solid Fire Alarm Cable Plenum FPLR 500 Ft. Spool Red

Description
  • ASTM bare copper
  • Polymer alloy insulation
  • Polyester binders as required
  • Twisted pair or cabled construction
  • Flexible plenum jacket
  • Overall shield 100% coverage of aluminum polyester foil with TC drain wire
Ratings
  • (UL) or (ETL)us Listed
  • NEC Type FPLR
  • Meets 300 volt requirement as specified in Article 760 of the NEC
Indoor Applications

Within ducts, plenums, and other spaces used for environmental air for:
  • Audio circuits
  • Control circuits
  • Initiating circuits
  • Notification circuits

Product Specifications

  • NUMBER OF CONDUCTORS2 Conductor
  • COLORRed
  • INSULATIONFlame Retardant Polyvinyl Chloride
  • NOMINAL OUTSIDE DIAMETER (IN.)0.210 in. (5.334 mm.) Nominal
  • STRANDINGSolid
  • JACKET TYPEFlame Retardant Polyvinyl Chloride
  • WEIGHT LBS/1000FT36 Lbs.
  • GUAGE/CONDUCTOR14 AWG Bare Copper
  • BRANDCCT
  • JACKET THICKNESS0.015 in. (0.381 mm.) Nominal
  • INSULATION THICKNESS0.013 in. (0.330 mm.) Nominal
  • MANUFACTURERS PART NUMBER4059RD5S
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Convergent Connectivity Technology 4053RD5S 14AWG 2C Solid Fire Alarm Cable FPLR 500 Ft. Spool Red

Item #: B504351

Not Yet Rated

Usually ships in 10 to 13 days

$135.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Convergent 4059RD5S 14AWG 2C Solid Fire Alarm Cable Plenum FPLR 500 Ft. Spool Red

Convergent 4059RD5S 14AWG 2C Solid Fire Alarm Cable Plenum FPLR 500 Ft. Spool Red

Item #: WBB504199

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant