Take 15% off your entire order!

Offer applied at checkout

Convergent 4085RD1B 16AWG 2C Solid Shielded Tin, Copper Drain Fire Alarm Cable FPLR 1,000 Ft Box Red

Convergent 4085RD1B 16AWG 2C Solid Shielded Tin, Copper Drain Fire Alarm Cable FPLR 1,000 Ft Box Red

Item #: WBB504342

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $234.95

Save $11.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

16AWG 2C Solid Shielded Tin, Copper Drain Fire Alarm Cable FPLR 1,000 Ft. Box Red

Description
  • ASTM bare copper
  • Polymer alloy insulation
  • Polyester binders as required
  • Twisted pair or cabled construction
  • Flexible plenum jacket
  • Overall shield 100% coverage of aluminum polyester foil with TC drain wire
Ratings
  • (UL) or (ETL)us Listed
  • NEC Type FPLR
  • Meets 300 volt requirement as specified in Article 760 of the NEC
Indoor Applications

Within ducts, plenums, and other spaces used for environmental air for:
  • Audio circuits
  • Control circuits
  • Initiating circuits
  • Notification circuits

Product Specifications

  • NUMBER OF CONDUCTORS2 Conductor
  • COLORRed
  • INSULATIONFlame Retardant Polyvinyl Chloride
  • STRANDINGSolid
  • WEIGHT LBS/1000FT28 Lbs.
  • DRAINSolid Tin Copper
  • GUAGE/CONDUCTOR16 AWG Bare Copper
  • JACKET THICKNESS0.015 in. (0.381 mm.) Nominal
  • SHIELDAluminum/Polyester Tape (100 Percent Coverage)
  • NOMINAL OUTSIDE DIAMETER (IN.)0.180 in. (4.572 mm.) Nominal
  • JACKET TYPEFlame Retardant Polyvinyl Chloride
  • BRANDCCT
  • INSULATION THICKNESS0.010 in. (0.254 mm.) Nominal
  • MANUFACTURERS PART NUMBER4085RD1B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Convergent 4077RD1B 16AWG 2C Solid Shielded Tin, Copper Drain Fire Alarm Cable FPLR 1,000 Ft Box Red

Item #: B504270

Not Yet Rated

Usually ships in 10 to 13 days

$202.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Convergent 4085RD1B 16AWG 2C Solid Shielded Tin, Copper Drain Fire Alarm Cable FPLR 1,000 Ft Box Red

Convergent 4085RD1B 16AWG 2C Solid Shielded Tin, Copper Drain Fire Alarm Cable FPLR 1,000 Ft Box Red

Item #: WBB504342

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant