
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Carol 01311.35T.01 18/3 SJOOW Black 250 Ft
This black SJOOW portable cord has Premium EPDM rubber jacket for long lasting durability and reliability. Temp ranges from -40°C to 90°C. Excellent resistance to Oil, moisture and abrasion provides performance flexibility. UL, CSA MSHA, ROHS Compliant.
This black SJOOW portable cord has Premium EPDM rubber jacket for long lasting durability and reliability. Temp ranges from -40°C to 90°C. Excellent resistance to Oil, moisture and abrasion provides performance flexibility. UL, CSA MSHA, ROHS Compliant.
Product Specifications
- WIRE TYPESJOOW
- GAUGE18
- NUMBER OF CONDUCTORS3
- COLORBlack
- PACKAGE TYPEPlastic Spool
- AMPACITY10
- LENGTH FEET250
- BRANDCarol Brand
- PACKAGE QUANTITY1
- MANUFACTURERS PART NUMBER01311.35T.01
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Carol 02769.35T.01 18/3 SOOW, Black, 250 Ft
Item #: B492338
Not Yet Rated
Usually ships in 3 to 6 days
$114.95

Carol 01311.35T.01 18/3 SJOOW Black 250 Ft
$89.95
- Product Information
- Customer Review
- Product Q&A