Take 15% off your entire order!

Offer applied at checkout

Convergent Connectivity Technology 127GY5B 18AWG 4C Stranded Control Cable Cm 500 Ft. Box Gray

Convergent Connectivity Technology 127GY5B 18AWG 4C Stranded Control Cable Cm 500 Ft. Box Gray

Item #: WBB504331

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $107.95

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

18AWG 4C Stranded Control Cable Cm 500 Ft. Box Gray

Description
  • PVC fillers as required
  • PVC insulation
  • ASTM bare copper
  • Overall PVC jacket
  • Cabled Construction
  • Polyester binders as required
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMR
  • Meets 300 volt requirements as specified in Article 800 and 725 of the NEC
Indoor Applications
  • Security Systems
  • Background Music
  • Intercom Systems
  • Power-Limited Control Circuits
  • Sound and Audio

Product Specifications

  • NUMBER OF CONDUCTORS4 Conductor
  • COLORGrey
  • INSULATIONPolyvinyl Chloride
  • NOMINAL OUTSIDE DIAMETER (IN.)0.180 in. (4.572 mm.) Nominal
  • STRANDING7 Strand
  • JACKET TYPEPolyvinyl Chloride
  • WEIGHT LBS/1000FT29 lbs.
  • GUAGE/CONDUCTOR18 AWG Bare Copper
  • BRANDCCT
  • JACKET THICKNESS0.015 in. (0.381 mm.) Nominal
  • INSULATION THICKNESS0.008 in. (0.203 mm.) Nominal
  • MANUFACTURERS PART NUMBER127GY5B
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 03, 2013

    Great Product
    Your review:
    Great Product for the price, I did a lot of shopping around for this wire and no other company could even compete with these awesome low prices.
Product Q & A

There are no questions for this product.

Popular item in this category

Convergent Connectivity Technology 127GY5S 18AWG 4C Stranded Control Cable Cm 500 Ft. Spool Gray

Item #: B504104

Not Yet Rated

Usually ships in 10 to 13 days

$104.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Convergent Connectivity Technology 127GY5B 18AWG 4C Stranded Control Cable Cm 500 Ft. Box Gray

Convergent Connectivity Technology 127GY5B 18AWG 4C Stranded Control Cable Cm 500 Ft. Box Gray

Item #: WBB504331

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant