Take 15% off your entire order!

Offer applied at checkout

Carol E3062S.41.86 Multi Conductor/Unshielded/Plenum Cable 2 Conductor/12 AWG/19/.0185 BC/Natural

Carol E3062S.41.86 Multi Conductor/Unshielded/Plenum Cable 2 Conductor/12 AWG/19/.0185 BC/Natural

Item #: WBB622852

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $353.95

Save $17.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Multi-Conductor, Unshielded, Plenum Cable - 2 Conductor, 12 AWG, 19/.0185 BC, Natural

Features:

  • NEC Article 725 Type CL3P (UL: 75C, 150V)
  • NEC Article 800 Type CMP (UL: 75C, 300V)
  • Designed to meet NFPA 262 Flame Test
  • California State Fire Marshall Approved Power-limited control circuits
  • Intercom Security Audio
  • Voice communications
  • Background Music
  • Suggested Voltage Rating: 300 volts

Product Specifications

  • NUMBER OF CONDUCTORS2
  • COLORNatural
  • COUNTRY OF ORIGINMade in the USA
  • BRANDCarol Brand
  • UL RATING TEMP75C
  • DESCRIPTIONMulti-Conductor, Unshielded, Plenum Cable
  • MANUFACTURERS PART NUMBERE3062S.41.86
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carol E2038S.41.10 Multi-Conductor, Shielded Riser - 8 Conductor, 18 AWG, 7/26 BC, Gray

Item #: B622858

Not Yet Rated

Usually ships in 3 to 6 days

$424.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carol E3062S.41.86 Multi Conductor/Unshielded/Plenum Cable 2 Conductor/12 AWG/19/.0185 BC/Natural

Carol E3062S.41.86 Multi Conductor/Unshielded/Plenum Cable 2 Conductor/12 AWG/19/.0185 BC/Natural

Item #: WBB622852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant