Take 15% off your entire order!

Offer applied at checkout

IGUS CF130-07-02 18/2 PVC Control Cable, Continuous Flex Control, Non-Shielded, Flame Resistant

IGUS CF130-07-02 18/2 PVC Control Cable, Continuous Flex Control, Non-Shielded, Flame Resistant

Item #: WBB496965

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price is $0.43 per foot length.

Qty Length Width Price

ft. Max is 83333 feet.

0 ft 0.43

Save $0.02 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

18/2 PVC Control Cable, Cont. Flex Control, Min. Bend Radius for Flex 7.5 x OD, Oil/Flame Resistant

Features:

  • PVC Chainflex cable, oil-resistant, flame-retardant. Typical applications include storage and retrieval units for high bay warehouse, machining units/packaging machines, handling, indoor cranes, etc.
  • For high mechanical load requirements
  • Light oil influence
  • Preferably indoor applications, can be used in outdoor applications with tempatures > 23F
  • Especially for freely suspended travel distances and for gliding applications up to 328 ft (100m)

Product Specifications

  • GAUGE18
  • COLORGray
  • ITEMCable
  • TYPEPVC Control Cable
  • DISTRIBUTOR PART NUMBERCF130-07-02
  • TRADE NAMEigus Chainflex Cable
  • WEIGHT LBS/1000FT33.56
  • MAXIMUM AMPS AT 30° C14A
  • CONDUCTOR2
  • MAXIMUM VOLTAGE300V
  • DESCRIPTION/SPECIAL FEATURESMinimum Bend Radius for Flexing 10 x OD, Flame Resistant
  • NOMINAL OUTSIDE DIAMETER (IN.)0.24
  • TEMP. RANGE (F)+23°F to +158°F
  • CABLE TYPEContinuous Flexing Control
  • JACKET TYPEPVC
  • STANDARDScRUus AWM 20200CE
  • BRANDChainflex
  • COLOR CODEBlack with White Numbers; 1conductor is Grn/Yel
  • MANUFACTURERS PART NUMBERCF130-07-02
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IGUS CF130-15-05 16/5 PVC Control Cable, Continuous Flex Control, Non-Shielded, Flame Resistant

Item #: B497036

Not Yet Rated

Usually ships in 2 to 5 days

$0.92

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IGUS CF130-07-02 18/2 PVC Control Cable, Continuous Flex Control, Non-Shielded, Flame Resistant

IGUS CF130-07-02 18/2 PVC Control Cable, Continuous Flex Control, Non-Shielded, Flame Resistant

Item #: WBB496965

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant