Take 15% off your entire order!

Offer applied at checkout

Igus® CF10-10-05 Chainflex® CF10 Control Cable, 17 Gauge, 300V Max., TPE, 0.33" OD

Igus® CF10-10-05 Chainflex® CF10 Control Cable, 17 Gauge, 300V Max., TPE, 0.33" OD

Item #: WBB1876687

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price is $3.50 per foot length.

Qty Length Width Price

ft. Max is 83 feet.

1.5 ft 3.50

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Igus® CF10-10-05 Chainflex® CF10 Control Cable, 17 Gauge, 300V Max., TPE, 0.33" OD

TPE Energy Chain® Cable, oil-resistant, bio-oil-resistant, PVC-free, halogen-free, UV-resistant, low temperature flexibility.

Typical Applications:
  • For maximum mechanical load requirements
  • Indoor and outdoor applications
  • Especially for freely suspended and gliding travel distances up to 1312 ft (400m) and more
  • Storage and retrieval units for high-bay warehouses, machining units/machine tools, quick handling, cleanroom, semiconductor insertion, ship-to-shore, outdoor cranes, low temperature applications

Product Specifications

  • GAUGE17
  • COLORDark Blue
  • MAX VOLTAGE300V
  • OUTSIDE DIAMETER INCHES0.33
  • TYPETPE Control Cable
  • WEIGHT LBS/1000FT68.9
  • CONDUCTOR5
  • DESCRIPTION/SPECIAL FEATURESMinimum Bend Radius for Flexing 5 x OD
  • TEMPERATURE RANGE-31°F to +212°F
  • CABLE TYPEContinuous Flexing Control
  • JACKET TYPETPE
  • GAUGE/CONDUCTOR17/5
  • BRANDigus®
  • MANUFACTURERS PART NUMBERCF10-10-05
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Igus® CF10-05-07 Chainflex® CF10 Control Cable, 20 Gauge, 300V Max., TPE, 0.33" OD

Item #: B1876621

Not Yet Rated

Usually ships in 1 to 4 days

$2.98

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Igus® CF10-10-05 Chainflex® CF10 Control Cable, 17 Gauge, 300V Max., TPE, 0.33" OD

Igus® CF10-10-05 Chainflex® CF10 Control Cable, 17 Gauge, 300V Max., TPE, 0.33" OD

Item #: WBB1876687

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant