Take 15% off your entire order!

Offer applied at checkout

Igus® CF9-UL-15-07 Chainflex® CF9-UL Control Cable, 16 Gauge, 600V Max., TPE, 0.45" OD

Igus® CF9-UL-15-07 Chainflex® CF9-UL Control Cable, 16 Gauge, 600V Max., TPE, 0.45" OD

Item #: WBB1876655

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price is $5.50 per foot length.

Qty Length Width Price

ft. Max is 83 feet.

1.5 ft 5.50

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Product Specifications

  • GAUGE16
  • COLORDark Blue
  • MAX VOLTAGE600V
  • OUTSIDE DIAMETER INCHES0.45
  • TYPETPE Control Cable
  • WEIGHT LBS/1000FT132.7
  • CONDUCTOR7
  • DESCRIPTION/SPECIAL FEATURESMinimum Bend Radius for Flexing 5 x OD
  • TEMPERATURE RANGE-31°F to +212°F
  • CABLE TYPEContinuous Flexing Control
  • JACKET TYPETPE
  • GAUGE/CONDUCTOR16/7
  • BRANDigus®
  • MANUFACTURERS PART NUMBERCF9-UL-15-07
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Igus® CF9-UL-05-12 Chainflex® CF9-UL Control Cable, 20 Gauge, 600V Max., TPE, 0.45" OD

Item #: B1876553

Not Yet Rated

Usually ships in 1 to 4 days

$6.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Igus® CF9-UL-15-07 Chainflex® CF9-UL Control Cable, 16 Gauge, 600V Max., TPE, 0.45" OD

Igus® CF9-UL-15-07 Chainflex® CF9-UL Control Cable, 16 Gauge, 600V Max., TPE, 0.45" OD

Item #: WBB1876655

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant