Rod Guard® Electrode Canister 14"
Write a Review
|
Questions & Answers (0)
Product Description
Electrode storage canister for 14" electrodes. Rod Guard® is the original, patented and reseal-able welding electrode storage cannister and remains the finest quality cannister on the market today. Protects your electrodes on site or during transportation. Features an airtight threaded cap with long-lasting neoprene seal. Constructed of High-Impact Polyethylene.
PRICE
$13.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.5" in |
| Width | 3.5" in |
| Depth | 15" in |
| Height | 3.5" in |
| Weight | 0.7 lbs |
| Size | 3 1/2" x 15" |
Product Details
| Type | Electrode Canister |
| Country of Origin | USA |
| Material | High-Impact Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | RG100-24 |
| Brand | Rod Guard |
Warranty
| Warranty | 90 days |