Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3159904

MPN #: 45401

Forney® Super Ni-Cast 99% Nickel Welding Electrode, 80-120A, 1/8" Dia. x 14"L

Product Description
Super Ni-Cast 99% nickel special welding electrodes feature a non-conductive coating that is ideally suited for welding all grades of gray cast-iron - particularly thin sections and welds requiring the highest possible machinability. Typical applications include automotive engine blocks, transmission and pump housings.

Features:
  • Hardness: Rockwell B 82-84, Brinell 155, Vickers 14
  • Recommended Polarity: DC Reverse (+) or AC
  • Diameter: 1/8"
  • Length: 14"
  • Weight Lbs. (Kg): 1 (.453)
  • Tensile Strength: 55,000 PSI (380 MPa)
  • Yield Strength: 38,000 PSI (270 MPa)
  • Amperage: 80-120
Welding Positions:
  • Flat, vertical up, vertical down, horizontal and overhead
Welding Techniques:
  • Maintain a close arc gap and move rapidly in the direction of travel. Slag can be welded over without removal


PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Width1/8 in
Height1/8 in
Weight1 Lbs. lbs
Size1/8"
Tensile Strength55000

Product Details

TypeSuper Ni-Cast 99% nickel
Package Quantity1 Lbs.
Manufacturers Part Number45401
PolarityDC Reverse (+)/AC
BrandForney

Warranty

Warranty30 Days yr