E7018 AC mild steel "Low Hydrogen" welding rods easily produce quality results on smaller amperage AC/DC welders. It is suitable for all positions on hardenable steels where no pre-heat is used and on cold rolled steels normally exhibiting excessive porosity when welded with conventional rod. The low hydrogen content reduces cracking and peeling of the weld material. Features excellent restart capability. Designed for welding low, medium and high carbon steels as well as some higher strength low alloy steel. Ideal for frames, trailer hitches and chassis.
Forney® E7018 AC Mild Steel Welding Rod - 1/8" - 40 LBS. Package
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8" |
| Tensile Strength | 84000 psi |
Product Details
| Type | E7018 AC |
| Package Quantity | 40 Lbs. |
| Manufacturers Part Number | 42460 |
| Amperage | 100-140 A |
| Polarity | AC/DCEN/DCEP |
| Brand | Forney |