ShieldSafe Waterguard 2-Year Active Silver Nitrate Canister
Write a Review
|
Questions & Answers (0)
Product Description
WaterGuard from ATS ShieldSafe is a silver nitrate-based water tank cleaner and protector. WaterGuard is most often used as a safety shower tank cleaner and can protect tanks for up to two years-that means organizations don't have to empty shower tanks on a monthly basis, which means saving time and money.
WaterGuard is compatible with any tank-fed safety shower, and it even protects shower tanks that are exposed to high heat, making sure compliance issues are kept at bay. WaterGuard can be used in any other water tank, vessel, or body that needs to be protected and remain clean.
In short, WaterGuard is universally compatible, cost-effective, easy to use, and can significantly reduce safety shower maintenance.
PRICE
$4,599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Height | 24 in |
| Weight | 3 lbs |
Product Details
| Type | Accessory |
| Material | Plastic |
| Description | ShieldSafe 2-Year Active Silver Nitrate Canister |
| Color | Blue |
| For Use With | Potable Water Storage Tanks |
| Brand | HydroClense |
Warranty
| Warranty | 3 Years From Manufacture Date |