Powerweld® Electrode Holder 200 Amp
Write a Review
|
Questions & Answers (0)
Product Description
Powerweld® 200 amp electrode holder for SMAW welding. Firmly grips electrode with 6 position jaw patterns. Use for up to 5/32" diameter electrodes. Fully insulated. Ball point cable connection accepts up to 2/0 welding cable.
PRICE
$18.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.5" |
| Width | 3.5 in |
| Depth | 13 in |
| Height | 1.5 in |
| Weight | 0.9 lbs |
Product Details
| Amperage | 200 A |
| Electrode Capacity | 5/32" |
| Process | SMAW |
| Style | Tong |
| Material | Brass |
| Package Quantity | 1 |
| Manufacturers Part Number | A532 |
| Brand | Powerweld |
Warranty
| Warranty | 90 days |