Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167736

MPN #: 56200

Forney® Electrode Holder, 300A

Product Description
Electrode holder, 300 AMP, 8-1/2" (215.9 mm) brass body with fiberglass cover and trigger.

Features:
  • Accepts up to #2 welding cable and 3/16 inch (4.76 mm) electrodes
  • Provides excellent conductivity and durability
  • Insulated for safety and maximum operator protection
  • Grooved jaws allow electrodes to be used at different angles for greater comfort and efficiency
  • Warranty: 30 Days


PRICE
$53.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2
Width2-1/2 in

Product Details

Manufacturers Part Number56200
Package Quantity1
BrandForney

Warranty

Warranty30 Days yr