- Reversible top and bottom Insulators
- Efficient six-position jaw patterns and fully insulated, protected springs
- Ball-point cable connection
Tweco Tong® Electrode Holder - 300 A - For Ball Point 2/0 - 7/32" Capacity - 10" L
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10 in |
Product Details
| Manufacturers Part Number | 358-9110-1103 |
| Amperage | 300 A |
| Electrode Capacity | 7/32" |
| Brand | Tweco |
Related Products
The Forney 220 ST PRO Stick/DC TIG welder is built with the professional in mind. Ideal for experienced metalworkers, this powerful machine was designed with a low starting amperage of 5 AMPS, and features pulse controls that allow the operator to regulate welds on thin material. The 220 AMPS of welding power support welds up to 1/2", and dual-voltage capabilities allow you to take this machine anywhere you need to weld. From farms to construction sites, this Stick and TIG welder will get the job done on solid steel, cast iron, steel, and stainless steel! Includes: 15 ft (4.57m) Ground ...
Jackson Safety® carries a popular assortment of electrode holders. Choose from an assortment of electrode and cable connector capacities as well as weight and duty cycle rating. Each style includes the following features and benefits: Integrated jaws for convenient angled holding Fully inserted pivots and springs for maximum dielectric integrity Large dome screw cable connector for a near unbreakable connection Integral grooves for efficient heat dissipation Extended handle with integrated ribs to reduce wear Cable Connection Capacity 4 through 2/0 Helps improve the grip of these medium ...
The Sprinter 180Si is a lightweight invertor welder capable of DC Stick and TIG applications and ideal for beginners. The Sprinter 180Si gives you power in a small package. Weighing in under 20 lbs., it's lightweight and portable, and the 180-amp output enables you to weld electrodes up to 5/32 inches, including 7018 and 6010. This machine is more than just a stick welder, the Sprinter 180Si combines superior stick capabilities with high-frequency TIG, pulsed TIG mode, amptrol compatibility and dual input voltage (120V/230V). A simple display allows you to dial the weld settings so you ...
This 115V, 70 Amp AC output stick welder features a metal design that allows easy interaction with controls. The transformer is designed to provide an easy start and smoother arc. Preset welding rods requires 15 amp circuit for 1/16 inch rods and a 20 amp circuit for 5/64 inch rods. Thermal overload protection automatically shuts off to avoid overheating. Portable welder with oversized handle that fits all sizes comfortably. Includes: Hammer/Brush Electrode Starter Pack Hand Shield
Jackson Safety® carries a popular assortment of electrode holders. Choose from an assortment of electrode and cable connector capacities as well as weight and duty cycle rating. Each style includes the following features and benefits: Integrated jaws for convenient angled holding Fully inserted pivots and springs for maximum dielectric integrity Large dome screw cable connector for a near unbreakable connection Integral grooves for efficient heat dissipation Extended handle with integrated ribs to reduce wear Cable Connection Capacity 2/0 through 4/0 Helps improve the grip of these heavy ...