Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Philips Advance

Model # :WBB842441

MPN #: ICF2S18H1LDK

Philips Advance ICF2S18H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 18 Watts

Product Description
Philips Advance ICF2S18H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 18 Watts

Features

  • Ballast
  • Lamp Type: CFL
  • Ballast Type: Electronic Fluorescent
  • Voltage: 120-277
  • Wattage: 18
PRICE
$40.95

Min. purchase quantity is 12
12
12
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.98 in
Width3 in
Height1.29 in
Mounting Size4.2 in

Product Details

Multi Voltage120-277 V
TypeElectronic Fluorescent
Power Factor0.98
SeriesSmartMate
Hertz50/60 Hz
Ballast Factor0.95
Starting MethodProgrammed Start
Lamp Number2
Voltage120-277 V
Number of Lamps1 or 2
Wiring MethodSeries
DescriptionSmartMate CFL Ballast - 1 or 2 Lamps
Watts18 W
Manufacturers Part NumberICF2S18H1LDK
Open Circuit Voltage120-277 V
Primary Lamp TypeCFL
Lamp TypeCFQ18W/G24Q
BrandPhilips Advance
Ballast TypeElectronic Fluorescent