- Resolution .0005"/0.01mm
- Electronic indicator stroke
- 5"/12.7mm
- Button function: on/off, zero, inch/mm, ABS, data preset, change measuring direction
- CR2032 battery, automatic power off
- Data ouput, stainless steel base
- Supplied with pointed tip and ball tip
- Optional accessory: data output cable
Insize Electronic Depth Gage, 2-31/64" Base Length, 0-12"/0-300mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$345.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/16 |
| Width | 5-13/16 |
| Max Measurement | 12 IN |
| Range | 0-12 |
Product Details
| Digital | Yes |
| Type | Depth Gages |
| Color | Green |
| Accuracy | (+/-).0008 IN °F |
| Style | Digital Depth |
| Includes | Pointed Tip and Ball Tip, Battery |
| Graduation | .0005"/0.01mm |
| Material | Stainless Steel |
| Description | Electronic Depth Gage |
| Manufacturers Part Number | 2141-201A |
| Brand | InSize |