Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Mahr

Model # :WBB3778949

MPN #: 4487700

Mahr Micromar 844 A Self-Centering Bore Gage, Measuring Pistol, 1/4" - 5/16" Range

Product Description
The Mahr Micromar 844 A (4487700) delivers precise small-bore measurement with 6-8mm/0.25-0.31" range and 3μm error limit. Pistol-grip design with lever retraction covers entire measuring range in one stroke. Self-centering head with three anvils at 120° intervals ensures accurate centering. Constant measuring force eliminates operator influence. Threaded connection allows interchangeable measuring heads. 58mm measuring depth. For through holes, blind holes, and centering shoulders. Indicator sold separately. Includes case and instructions.

Features:
  • Threaded connection for changing the measuring head
  • Measuring anvils from 12 mm are carbide tipped
  • From 12 mm measuring anvils for measurements up to the bottom of the bore
  • From 40 mm measuring head housing made of anodized aluminium
  • Always easy-to-read measuring value display using electronic dial indicator and rotatable display


PRICE
$1,549.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement5/16 in
Min Measurement1/4 in
Range1/4 - 5/16 in

Product Details

TypeSelf-Centering Bore Gage
CaseYes
Anvil ShapeCurved
ColorBlack
Manufacturers Part Number4487700
Accuracy3 µm °F
Data OutputNo
BrandMahr