- Resolution: .00005"/0.001mm
- Micrometer head accuracy: ±.00012"
- Rod accuracy: ±[.001+.0005(L/3)]", L is the measuring range in inch
- Button function: on/off, set, inch/mm, ABS/INC
- IP65 dust/waterproof
- Data output
- LR44 battery, automatic power off
- Rods with flat end
- Ratchet stop
- Optional accessory: data output cable
Insize Electronic Depth Micrometer, Ip65, 0-2"/0-50mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$469.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/16 |
| Width | 7-15/16 |
| Max Measurement | 2 IN |
| Range | 0-2 |
Product Details
| Digital | Yes |
| Type | Micrometer |
| Color | Green |
| Accuracy | (+/-).00145 IN °F |
| Style | Digital Depth |
| Includes | Rods with Flat End, Case, Battery |
| Graduation | .00005"/0.001mm |
| Material | Steel |
| Description | Electronic Depth Micrometer |
| Manufacturers Part Number | 3540-50E |
| Brand | InSize |