- Resolution .00005"/0.001mm
- Meet ASME B89.1.10M-2001
- Reading in digit and analog
- Display can be rotated by 320°
- Button function: tolerance Go and No-Go display, data preset, measuring direction change, max:min /range measurement, inch/metric conversion, absolute/incremental measurement
- Keep preset data and tolerance data in memory after restart
- CR2032 battery, automatic power off
- Data output
- Optional accessory: data output cable, backs, contact points
Insize Electronic Indicator, Flat Back, 0-1/2"/0-12.7mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$365.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 |
| Width | 3-13/16 in |
| Max Measurement | 1/2 IN |
Product Details
| Type | Electronic Indicator |
| Digital | Yes |
| Includes | Inspection Certificate |
| Graduation | .00005"/0.001mm |
| Description | Electronic Indicator |
| Color | Green |
| Manufacturers Part Number | 2103-10FE |
| Accuracy | (+/-).00015'' °F |
| Brand | InSize |