- Graduation .0001'
- Dial Reading 0-40-0
- Ceramic bearing
- Anti magnetic carbide contact point
- Two measuring directions
- Supplied with one clamp: 3/8" DIA
- Optional accessory: styli
Insize Precision Dial Test Indicator, Flat back, 0-13/16" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$625.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 |
| Width | 3-13/16 in |
| Max Measurement | 13/16 IN |
Product Details
| Type | Dial Test Indicator |
| Digital | No |
| Color | Silver |
| Accuracy | (+/-).0001'' °F |
| Includes | Inspection Certificate |
| Material | Carbide |
| Graduation | .0001" |
| Description | Precision Dial Test Indicator |
| Manufacturers Part Number | 2834-008 |
| Brand | InSize |