Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074707

MPN #: F13596-0000

Bel-Art Electrophoresis Gel Plate Rack, Plastic, 8 x 15 x 9"

Product Description
Includes 10 places for holding glass plates with a weighted base for safety. Made of white polypropylene with steel fittings, the rack weighs 3¾ lbs (1.7kg).

  • Wide handles provide a secure grip while transporting the filled rack
  • Smooth polypropylene material cushions glass edges to reduce chipping and cracking
  • Flat area on each end is designed for labeling racks as 'used', 'unused', 'treated' or 'untreated'
PRICE
$145.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF13596-0000
Package Quantity1
BrandBel-Art