Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115702

MPN #: F18860-2630

Bel-Art Stack Rack™ PP Test Tube Rack 188602630, For 26-30mm Tubes, 24 Places, White, 1/PK

Product Description
These sturdy, rigid racks feature interlocking end plates with handles for secure stacking when loaded with tubes up to 10 cm (4") long. Rows are numbered and lettered for easy tube identification. All racks are steam autoclavable at 121°C (250°F).

Features:
  • Polypropylene racks have white surfaces that make color comparisons easy; sturdy and chemical resistant; will not shatter or stain; top shelf height 7 cm (2-3/4")
  • Polycarbonate racks have crystal-clear decks and are perfect for submersing in water baths; top shelf is 7-5/16 cm (2-7/8") high


PRICE
$66.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-11/16 in
Width5 in
Height5-1/4 in

Product Details

Rows3 x 8
Capacity26-30mm Tubes
MaterialPolypropylene
Package Quantity1
DescriptionStack Rack™ Test Tube Rack
ColorWhite
Manufacturers Part NumberF18860-2630
Places24
BrandBel-Art