eLEDing® Solar Powered Commercial Billboard Sign A.D. Wall Wash 10W 1000 LM 5000K LED Light
Write a Review
|
Questions & Answers (0)
Product Description
This commercial Smart light fixture is perfect to illuminate the outdoor area. It is powered by solar energy. The product has a manufacturer warranty of 1 year.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/5 in |
| Width | 2.6 in |
| Depth | 2.6 |
| Height | 4.5 in |
| Weight | 4 |
| Number of LED Bulbs | 48 |
Product Details
| Mounting Hardware | Yes |
| Charging Time | 5 - 6 Hours |
| For Use With | Residential, Commercial, Recreational and Portable Applications |
| Power Source | Solar |
| Mounting Location | Flat And Stable Surface |
| Wattage | 10 W |
| Run Time | 80+ Hours |
| Material | Aluminum |
| Made in the USA | No |
| Degree of Protection | IP65 |
| Manufacturers Part Number | EE810W2F |
| Lumens | 1000 |
| Brand | eLEDing |
| Battery Type | Lithium Polymer |
| Type | Solar LED Light |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | Gray |
| Number of Lights | 1 |
| Lamp Code | LED |
| Voltage | 3.7 V |
| Package Quantity | 1 |
| Description | Solar Commercial Smart LED Light |
| Bulb Type | Integrated LED |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FCC Listed |