Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB2014153

MPN #: 51504

TrippNT™ Element 05 Advanced Tall All Purpose Medical Cart, 27"W x 21"D x 44"H, White

Product Description
TrippNT's Element 05 Medical Cart makes it easy to transport and store supplies. Plenty of room for storage with 3 full extension locking drawers, 2 dispensing bins, 4 side shelves, and keyed lock bulk storage area. Made from corrosion resistant high density polyethylene and aluminum composite panel with 4 inch casters (1 locking, 1 tracking and 2 swivel). Ships fully assembled and ready to use. Also available in smaller height - TrippNT 51463 Element 01 Tall Medical Cart.

Features:
  • 3 Full Extension Drawers, 2 Dispensing Bins, Four Side Shelves, Keyed Lock Bulk Storage Area, 4 Inch Casters.
  • Spacious Flat Top Workspace is Easy to Clean
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Transports and Stores Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$4,399.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width21 in
Height43 in
Weight62 lbs
Wheel Diameter4 in
Drawer Dimensions12 x 6 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeGeneral Purpose Supply Cart
ColorWhite
Door TypeHinged Door
SeriesElement
Number of Drawers3
Wheel TypeNon-Marking Rubber, 2 Locking, 2 Directional
Number of Shelves6
Material1/8" ACP, 1/2" HDPE, 3/16" Acrylic, 1/8" Polycarb
DescriptionElement 05 Tall All Purpose Cart
Manufacturers Part Number51504
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee