Static Solutions Spray Buff, 32 oz. Bottle, 12 Bottles - SB-2028
Write a Review
|
Questions & Answers (0)
Product Description
Static Solutions Spray Buff Cleans Dirt, Scratches, & Scuffs, 32 oz. Bottle, 12/Case - SB-2028
Spray Buff is specially formulated to clean away surface dirt and marks, while mending scratched and ground in scuffs on surfaces treated with Ohm-Shield floor finish. SB-2028 will renew surface with an increased glossy appearance and revived electrical properties.
Spray Buff is specially formulated to clean away surface dirt and marks, while mending scratched and ground in scuffs on surfaces treated with Ohm-Shield floor finish. SB-2028 will renew surface with an increased glossy appearance and revived electrical properties.
PRICE
$319.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Floor Finish |
| Scent | Unscented |
| Size Type | 32 oz. Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks |
| Package Quantity | 12 Bottles |
| Description | Spray Buff |
| Manufacturers Part Number | SB-2028 |
| Brand | Static Solutions |