Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177408

MPN #: 1784700

Betco® pH7 Ultra Neutral Floor Cleaner, Lemon Scent, 2 L Bottle, 4/Case

Product Description
When used as directed, it will thoroughly wet, emulsify, and suspend soil from highly polished floor surfaces without attacking the gloss of the floor. Recommended for mopping or auto scrubbing finished floors. Can also be used as a spray and wipe cleaner on appliances, desks, plastic, stainless steel and painted surfaces. Guaranteed to never dull, haze or leave a film. One bottle yields 136 gal. Works with all FastDraw® dispensing options.

Features:
  • Dissolves and removes a wide variety of soils leaving floors film free
  • Neutral pH won't dull floor finish or leave a film
  • Low foam: perfect for automatic scrubber applications
  • Safe for use on most hard surfaces
  • Color: Yellow
  • Detergency/Emulsification: Excellent
  • Foaming: Moderate
  • Rinsability: Complete
  • Wetting: Very good
  • Specific gravity: 1.0
  • Warranty: 2 years
  • Water Solubility: Complete
  • Recommended Dilution: 1/2 ounce per gallon
Directions for Use: Recommended for mopping or auto scrubbing finished floors. Can also be used as a spray and wipe cleaner on appliances, desks, plastic, stainless steel and painted surfaces.
  • Dilute 0.5 US oz./US gal. or 4 mL /L of water, depending on soil conditions
  • Apply cleaning solution using a mop or auto scrubber
  • Pick up the solution. Rinsing is not required except in very dirty situations
  • Allow floor to dry thoroughly


PRICE
$259.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 liter

Product Details

TypeFloor Cleaner
pH7.00-9.50
ApplicationScrubbing
For Use WithBetco® FastDraw® System
ScentLemon
Size Type2 Liter Bottle
Helps RemoveDirt, Grime
DescriptionNeutral Floor Cleaner
Package Quantity4
Manufacturers Part Number1784700
Floor TypeConcrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution RatioRTU
BrandBetco

Warranty

Warranty2