Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elite First Aid

Model # :WBB3220358

MPN #: FA142B-PRO

Elite First Aid Tactical IFAK PRO Kit with Bleeding Control, 30 Pieces, Fabric Case

Product Description
Designed by a former pararescue man, this bag is durable and versatile. It is equipped to assist with immediate first aid in an outdoor or remote situation. The Tactical Trauma Kit ADV and Pro are specifically designed to address life-threatening emergencies, such as gunshot wounds, that require immediate care before EMS arrives or transport to a medical facility.

Features:
  • Built for Professionals: Designed for EMS teams, first responders, and industrial safety professionals
  • Pro Supplies: Stocked with 30 pieces of critical first aid items
  • Elite Design: Thoughtfully engineered for quick and easy access to vital first aid supplies when every second counts
  • Designed for Versatility: Two large straps with snaps at one end to attach to a belt up to 5" wide. Can be worn in any other location with additional Alice clips (not included)


PRICE
$179.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth6 in
Height8 in
Weight1 lbs

Product Details

TypeBleeding Control Kit
Number of Pieces30
ColorBlack
Package Quantity1
DescriptionOutdoor First Aid Kit
Person Count1 - 2
Manufacturers Part NumberFA142B-PRO
Case MaterialFabric
BrandElite First Aid