Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3108143

MPN #: 7107

First Aid Only Travel First Aid Kit, Plastic Case, 68 Piece

Product Description
Travel sized first aid kit in weatherproof plastic case. Includes key essentials for cuts, scrapes and small injuries.

Kit Contains:
  • (10) Adhesive Fabric Bandages, 1" x 3"
  • (3) First Aid/Burn Cream Packets, 0.9g
  • (3) Adhesive Fabric Bandages, 2" x 3"
  • (4) Ibuprofen Tablets
  • (15) Alcohol Wipes
  • (4) Knuckle Fabric Bandages
  • (1) Cold Pack, 4" x 5"
  • (2) Motion Sickness Tablets (Dimenhydrinate)
  • (1) Conforming Gauze Roll, 2"
  • (2) Nitrile Exam Gloves
  • (4) Extra-Strength Non-Aspirin Tablets
  • (2) Sterile Gauze Pads, 3" x 3"
  • (5) Fingertip Fabric Bandages
  • (3) Sting Relief Wipes
  • (1) First Aid Guide
  • (3) Triple Antibiotic Ointment Packets, 0.5g
  • (1) First Aid Tape, 1/2" x 5yd


  • PRICE
    $20.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    ClosureYes
    Number of Pieces68
    Case MaterialPlastic
    Closure TypePlastic latch
    Package Quantity1
    BrandFirst Aid Only