Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elite First Aid

Model # :WBB3220227

MPN #: FA142B-FAK

Elite First Aid Tactical IFAK First Aid Kit, 59 Pieces, Fabric Case

Product Description
Designed by a former pararescueman, this bag is durable and versatile. It is equipped to assist with immediate first aid in an outdoor or remote situation. This kit contains essential first aid supplies to provide immediate care before EMS arrives or transport to a medical facility.

Features:
  • Built for Professionals: Designed for EMS teams, first responders, and industrial safety professionals
  • Essential Supplies: Stocked with 59 pieces of critical first aid items
  • Elite Design: Thoughtfully engineered for quick and easy access to vital first aid supplies when every second counts
  • Crafted for Versatility: Two large straps with snaps at one end to attach to a belt up to 5" wide. Can be worn in any other location with additional Alice clips (not included)


PRICE
$39.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth7-3/4 in
Height10 in
Weight0.9 lbs

Product Details

TypeFirst Aid Kit
Number of Pieces59
ColorBlack
Package Quantity1
DescriptionOutdoor First Aid Kit
Person Count1 - 2
Manufacturers Part NumberFA142B-FAK
Case MaterialFabric
BrandElite First Aid