Flowtron® Elite Stun Unit - 80W - FC4700
Write a Review
|
Questions & Answers (0)
Product Description
Flowtron's silent indoor fly control devices incorporate the latest in adhesive board design ensuring a clean, no-escape capture of flies and other light-sensitive flying insect pests. Insects are attracted to the device by ultraviolet black light and special Flowtron Fly Lure and are captured as they come in contact with our out-of-sight, no-escape adhesive board. Flowtron's designs are ideally suited to complement any decor and are designed for use particularly in restaurants, food processing plants, take-out food locations, supermarket meat and deli areas, hospitals, barns, stables or wherever flies are a threat to health and sanitation codes, and where the use of toxic chemicals is dangerous, undesirable or banned. Special stun effect ensures out of sight capture. Low voltage grid stuns insects and directs their flight downward onto adhesive board. Replaceable, hidden, no-escape adhesive board included Sure, silent capture. Includes FREE fly lure (pheromone). Lure increases effectiveness in attracting and killing house and garbage flies. UL and CSA listed. Meets USDA and FDA guidelines. One year limited manufacturers warranty.
PRICE
$179.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 5-1/4 in |
| Height | 18 in |
| Weight | 15.5 lbs |
| Cord Length | 65" |
| Coverage | 1200 Sq. Ft. |
Product Details
| Type | Flying Insects |
| Color | White |
| Amperage | 1.5 A |
| Hertz | 60 Hz |
| For Use With | BF150, GB470, FA5000 |
| Style | Bug Zapper |
| Wattage | 80 W |
| Voltage | 120 V |
| Material | Plastic/Metal |
| Package Quantity | 1 Trap |
| Manufacturers Part Number | FC4700 |
| Brand | Flowtron |