Paraclipse® Fruit Fly Patrol Fly Control System 120V, Covers 1000 Sq. Ft. - 250708
Write a Review
|
Questions & Answers (0)
Product Description
The unique design allows the Fly Patrol unit to be wall mounted or placed on a flat surface. Like all Paraclipse units, it uses special UV light, attractants and decoys on the trapping surface to lure and capture flies. It's small size blends into any décor, and features a 30-day auto-advance cartridge. In bars and other areas where fruit is cut and stored, the Fly Patrol is also effective in controlling gnats and fruit flies. Ideal for use in kitchens, bars, dining areas, garages, workshops, conference rooms, small restaurants, delis and more. Highly effective combination of special UV light, attractants and trapping surface. Exclusive auto advancing 30 day cartridge system. Environmentally safe - no scattering of zapped fly parts or sprayed chemicals. Unique cartridge placement - directly under lamp. Audible alert to replace used cartridge. Easy to maintain, easy to clean. Comes with an 8 foot cord.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 12 in |
| Depth | 6-1/4 in |
| Weight | 4 lbs |
| Coverage | 1000 Sq. Ft. |
Product Details
| Type | Fruit Flies |
| Cartridge Life | 30 Days |
| Hertz | 50/60 Hz |
| For Use With | Fruit Fly Bulb and Cartridge |
| Lamp Life | Approx. 8 Months |
| Capacity | 1,000 Fruit Flies |
| Wattage | 13 W |
| Voltage | 115/120 V |
| Package Quantity | 1 System |
| Manufacturers Part Number | 250708 |
| Brand | Paraclipse |