Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB1879887

MPN #: 291533OAK

Omnimed® Elite Half Size Wood Frame Wall Desk, Self Close, Key Lock, Beige/Oak

Product Description
Omnimed Elite wall desks are constructed of Beige powder coated heavy gauge steel with an attractive wood frame in Cherry or Oak. The fold down door provides a large work space and has a gas cylinder for smooth and adjustable closures. The back of the desk has a bracket to hold charts or binders up to 3-1/4 inches thick. Units have a flat key lock for security and are available as self or manual close desks. They come with a 5 year warranty on the desk and 1 year on the gas spring and lock.

Features:
  • Construction: Heavy gauge steel and wood frame
  • Available in self or manual close
  • Holds charts up to 3-1/4"D
  • Flat key lock security
  • Locks can be keyed the same for multiple units
  • Custom colors available
PRICE
$605.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth4 in
Height25 in
Weight35 lbs

Product Details

Assembly RequiredNo
Lock TypeKey
TypeWall Desk
Frame Color FamilyOak
ColorOak
ClosureSelf Close
StyleElite
Mounting LocationWall Mount
Number of Shelves1
MaterialHeavy Gauge Steel & Wood Frame
DescriptionElite Half Size Wall Desk
Package Quantity1
Frame MaterialWood
Manufacturers Part Number291533OAK
BrandOmnimed

Warranty

Warranty5 yr