Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB1457686

MPN #: 291512-BG

Omnimed® Compact Informatics Wall Desk, Key Lock, Beige

Product Description
Omnimed compact informatics wall mounts are constructed of heavy gauge steel that is powder coated for a durable and easy to clean finish. The front panel smoothly opens and closes using an adjustable gas cylinder and has a flat key lock for security. The desk accommodates a combined monitor/CPU/keyboard Depth of 3.65" and offers a large work area. It has side ventilation holes and an area to install an exhaust fan for additional cooling. The desk has a monitor mounting plate and multiple entry ports for all power and Cabling needs. Units measure 23-1/2"H x 30"W x 4"D and are available in Beige and light Grey.

Features:
  • Construction: Heavy gauge steel
  • Efficient workstation for computing and storing IT equipment
  • Combined depth of monitor/CPU plus keyboard must be less than 3.65"
  • Monitor mounting plate for 75mm/100mm VESA standards
  • Large work area with ample space for keyboard, mouse and supplies
  • Multiple entry ports for power and network cables
  • 4-1/4" x 4-1/4" rear cut-out for power and data outlets
  • Side ventilation openings for proper heat dissipation
  • 12 CFM Exhaust Fan / Optional #291498
  • 5-year warranty (1-year gas spring and lock)
PRICE
$759.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth4 in
Height23-1/2 in
Weight Capacity50 lbs

Product Details

Lock TypeKey
TypeWall Desk
ColorBeige
Door TypeHinged
ClosureManual Close
Mounting LocationWall Mount
MaterialHeavy Gauge Steel
DescriptionCompact Informatics Wall Desk
Manufacturers Part Number291512-BG
BrandOmnimed

Warranty

Warranty5 yr