Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :T9FB1890619

MPN #: EZSTLG8WSSK

Elkay EZSTLG8WSSK ezH2O Bottle Filling Station, Bi-Level, Refrigerated, Non-Filtered, GreenSpec, SS

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.

Features:

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Fill rate is 1.1 GPM.
  • High-performance compressor and insulation greatly reduce energy consumption.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard StreamSaver bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms and reduce water waste.
  • GreenSpec listed and badged to demonstrate a commitment to sustainability.
  • Rated for indoor use.
PRICE
$2,785.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Height44-1/8 in

Product Details

RefrigeratedYes
Bottle Filling ActivationTouchless Sensor
Chilling Capacity8 gal/hr
ColorSilver
Hertz60 Hz
Number of Stations2
Voltage115 V
Vandal Resistant BubblerNo
MaterialStainless Steel
Standard Bubbler Stations2
Manufacturers Part NumberEZSTLG8WSSK
FilterNot Included
Installation TypeOn-Wall
Indoor/OutdoorIndoor
Vandal ResistantNo
Fountain ActivationEasy-Touch Push Bars
BrandElkay

Compliance & Certifications

Green AccreditationYes
ADA CompliantYes
NSF CertifiedYes