Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oasis

Model # :WBB3177530

MPN #: 507000

Oasis® PWEBF Retrofit Electronic Bottle Filler, Stainless Steel

Product Description
The PWEBFSTN VersaFiller is designed to retrofit existing Oasis® PG8AC and P8AM pressure cooler models and other industry brands. Quasar™ bottle filler shall have UV-C LED treatment at the dispense point, which disinfects the water while it is being dispensed. UV-C LED also cycles on periodically to keep the dispense point sanitized between dispenses.

Finish: VersaFiller Cabinet Finish is Brushed Stainless Steel

Installation:
  • Prior to roughing consult with local, state, and federal codes for proper mounting height
  • Shipped with complete instructions and wall mounting brackets
If retrofitting the Oasis® bottle filling station to an Elkay® fountain, it is necessary to have the Elkay® Adapter Gasket (Part 041533-001) to complete the installation.

Features:
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Waterways are lead-free in materials and construction
  • High efficiency cooling system
  • Stainless steel top and heavy duty galvanized steel frame
  • Contactless activation bottle filler with programmable auto shut off
  • VersaFilter lll located in top bottle filler for easy filter replacement with Tilt 'N Tether
  • Flexible one-piece water saver bubbler infused with silver-based antimicrobial additive
  • Includes integral self-scouring waste drain
  • External access to stream height adjustment on lower VersaCooler® fountain
  • External access to thermostat with tool activated OFF position
  • Built-in filter monitor and bottle counter
  • Logos permanently formed into the alcove and stainless steel wrapper
  • LED lighted alcove
  • Surface mount frame assembly


PRICE
$819.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-7/8 in
Depth6 in
Height19-1/4 in
Drain Size1-1/4 in
Water Inlet Size3/8 in

Product Details

RefrigeratedNo
Bottle Filling ActivationTouchless Sensor
ColorSilver
Hertz60 Hz
Number of Stations1
Voltage115 V
Vandal Resistant BubblerNo
MaterialStainless Steel
Manufacturers Part Number507000
FilterNot Included
Installation TypeOn-Wall
Indoor/OutdoorIndoor
Vandal ResistantNo
BrandOasis

Compliance & Certifications

Green AccreditationNo
ADA CompliantYes
NSF CertifiedYes