Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mor-Medical International

Model # :WBB3129662

MPN #: DNE-REC-335-FF-LR-PAIL

Mor Medical International™ Deluxe Reclining Shower Chair, Footrest, 335 lb. Capacity

Product Description
Seamless Infection Control Patented Design Exclusively by Mor-Medical Reclining Shower Commode Chair with Footrest and Pail

Advantages And Features:
  • Vinyl Strap Back Easier to Clean and Disinfect
  • No problematic fittings-connectors
  • No fittings – connectors to break or replace
  • Deluxe Sealed Foam Open Front Soft Seat
  • Commode Pail
  • 3" All Locking Casters
  • New Era Design saves on the avg. 30% freight from our competitors
New Era Infection Control Design Specifications:
  • Internal Width: 20"
  • External Width: 23 1/2"
  • Seat Width: 16 3/4"
  • Seat Depth: 16 3/4"
  • Reclined Length: 39"
  • Legrest Length: 15"
  • Footrest Length: 12"
  • Top of Footrest to Floor: 7"
  • 4 Positions: 45-90 degree
  • Top of Seat to Below Backrest: 5"
  • Top of Seat to Top of Arm: 8"
  • Top of Seat to Top of Back: 30"
  • Top of Seat to Floor Height: 22"
  • Overall Height: 48"
  • Weight Capacity: 335 lbs


PRICE
$485.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Height48 in
Weight Capacity335 lb.
Width Between Arms20

Product Details

Assembly RequiredYes
TypeTransport Commode
MaterialVinyl
Package Quantity1
ColorMulti-colored
Manufacturers Part NumberDNE-REC-335-FF-LR-PAIL
BrandMor-Medical International

Warranty

WarrantyFrame: Limited Lifetime, Wheels, Seat, Footrest, Back Strap & Pail: 6 months