Heavy Duty Bariatric Folding Bedside Commode Seat
Write a Review
|
Questions & Answers (0)
Product Description
The deluxe heavy duty bariatric folding bedside commode seat by Drive Medical is designed to meet your needs. The frame can be configured to be used as a bedside commode, toilet safety frame, elevated toilet seat or over your existing toilet. The tool free removable back makes configuring the commode easy for any application. The armrests provide a comfortable place to rest on when sitting and indicate a safe place to grab making sitting and standing easier. The push button height adjustable legs makes sizing a breeze allowing this commode to be used as an elevated toilet seat. In addition to comfort this commode can be folded with out tools making storage and travel convenient. The grey power coated steel welded construction ensures strength and durability able to hold up to 650 lbs. The product comes complete with a 16.5" deep snap on seat and lid, 12-quart commode bucket with cover and convenient carry handle, plus splash guard. The product is protected by a limited lifetime warranty.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-3/4 in |
| Depth | 18 in |
| Height | 35 in |
| Weight Capacity | 650 lbs |
| Weight | 17.5 lbs |
| Seat Width | 13-3/4 in |
| Seat Depth | 16-1/2 in |
| Seat Height | 15-1/2 - 22 in |
| Size | Bariatric |
| Width Between Arms | 24" |
Product Details
| Type | Folding Commode |
| Color | Gray |
| Description | Heavy Duty Bariatric Folding Bedside Commode |
| Package Quantity | 1 |
| Manufacturers Part Number | 11117N-1 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |