x

Take 15% off your entire order!

Offer applied at checkout

Em-Lok Ips Galvanized 2" - Pkg Qty 154

Em-Lok Ips Galvanized 2" - Pkg Qty 154

Item #: WBB359769

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.78 ea.

Price: $120.12 / Pkg of 154

Save $6.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EM-LOK IPS GALV 2"

"EM-LOK" ADJUSTABLE SWIVEL RING HANGER - Designed for the suspension of non-insulated, stationary copper lines.

  • PIPE OD 2.375
  • DIMENSION G 7/8
  • DIMENSION C 4-1/2
  • DIMENSION E 2-1/2
  • DIMENSION B 3-3/8
  • MATERIAL SIZE 18ga x 5/8
  • DIMENSION F 1-5/16
  • DIMENSION A 3/8
  • WEIGHT LBS 0.12
  • PIPE SIZE INCHES 2
  • CONSTRUCTION Carbon Steel - Galvanized
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Em-Lok Ips Galvanized 2" - Pkg Qty 154

Em-Lok Ips Galvanized 2" - Pkg Qty 154

Item #: WBB359769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant