Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Embassy Liquipex 3/4" Nominal I.D. EMBEVOH7-20S - 20' Sticks - 1 Bundle of 25 Pieces

Embassy Liquipex 3/4" Nominal I.D. EMBEVOH7-20S - 20' Sticks - 1 Bundle of 25 Pieces

Item #: WBB305004

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $429.95

Save $21.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Embassy Liquipex 3/8" Nominal I.D. 11100304, 1000' Coil  - Pkg Qty 2

Embassy Liquipex 3/8" Nominal I.D. 11100304, 1000' Coil - Pkg Qty 2

Embassy Liquipex 5/8" Nominal I.D.11100504, 1000' Coil

Embassy Liquipex 5/8" Nominal I.D.11100504, 1000' Coil

Embassy Manifold Valve Actuator 11520001, 4-Wire With End Switch

Embassy Manifold Valve Actuator 11520001, 4-Wire With End Switch

TPI Radiant Ceiling Panel CP707 48"L x 24"W 750W 277V

TPI Radiant Ceiling Panel CP707 48"L x 24"W 750W 277V

TPI Radiant Ceiling Panel CP807 48"L x 24"W 750W 208V

TPI Radiant Ceiling Panel CP807 48"L x 24"W 750W 208V

Free Shipping

Embassy Bracket & End Block Kit 11200001 (Brass)

Embassy Bracket & End Block Kit 11200001 (Brass)

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Embassy Liquipex 3/4" Nominal I.D. - 20' Sticks - 1 Bundle of 25 Pieces

Embassy's Liquipex cross-linked polyethylene tubing with DIN 4726 compliant oxygen diffusion barrier is rated for continuous use at 100 psi and 180 degrees F, as well as at 80 psi and 200 degrees F. Liquipex is manufactured as ASTM F876/877 standards, meets NSF14 for radiant floor heating, and is ICC-ES approved (ESR-1029). 25 Year Limited Warranty.

Product Details

  • Type Oxygen Diffusion Barrier
  • Rated For Continuous Use @ 100 PSI & °F 180
  • Package Quantity 25 Sticks
  • Brand Embassy Industries
  • Rated For Continuous Use @ 80 PSI & °F 200
  • Description Liquipex Tubing
  • Warranty 25 yr
  • Material Polyethylene
  • Manufacturers Part Number EMBEVOH7-20S

Compliance & Certifications

  • Certifications Meets NSF14 for Radiant Floor Heating

Weights & Dimensions

  • Nominal Inside Diameter 3/4 in
  • Tube Length 500 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Embassy Liquipex 3/4" Nominal I.D. EMBEVOH7-20S - 20' Sticks - 1 Bundle of 25 Pieces

Embassy Liquipex 3/4" Nominal I.D. EMBEVOH7-20S - 20' Sticks - 1 Bundle of 25 Pieces

Item #: WBB305004

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant