King Electric Cove Heater KCV2410-W 83" White 240/208V 935/701W
Write a Review
|
Questions & Answers (0)
Product Description
King Electric KCV Cove Heater KCV2410-W 83" White 240/208V 935/701W
The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms.
The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms.
PRICE
$589.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 83 in |
| Width | 3-7/8 in |
| Height | 4 in |
| Weight | 15.3 lbs |
| Mounting Height | 30/72 in |
Product Details
| Type | Cove Heater |
| Color | White |
| Amperage | 3.4/3.9 A |
| Wattage | 701/935 W |
| Voltage | 240/208 V |
| Watts High | 935 W |
| Material | Aluminum |
| Phase | 1 |
| Plug Type | Hardwired |
| Manufacturers Part Number | KCV2410-W |
| BTU | 3190 BTU |
| Thermostat | No |
| Brand | King Electric |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cULus |