- Quiet and clean
- No by-products of combustion, so it's safe for many applications where air quality is of utmost concern
- Variable settings will conserve energy
- Does not add to relative humidity so it can used to assist dry out applications
- Features an internal thermostat
- 20' power cord
- Powder coat finish
- Can either heat or ventilate using just the fan
- Typical Applications - Hospitals, laboratories, computer rooms, food processing facilities and power plants
Heat Wagon Electric Heater W/ Thermostat, 116 CFM, 120V, 1500 Watt
|
Questions & Answers (0)
Product Description
PRICE
$395.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 13 in |
| Height | 11 in |
| Weight | 15 lbs |
| Cord Length | 20 ft |
Product Details
| Type | Forced Air Heater |
| CFM | 116 CFM |
| Color | White |
| Temperature Rise | 100 °F |
| Amperage | 15 A |
| Heat Settings | 1 |
| Wattage | 1500 W |
| Voltage | 120 V |
| Includes | Built-in thermostat |
| Watts High | 1500 W |
| Material | Steel |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | P1500 |
| BTU | 5120 BTU |
| Thermostat | Yes |
| Brand | Heat Wagon |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |