Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Embassy Industries

Model # :WBB304930

MPN #: 5612641306

Embassy 3/4" Element for 72" Panel Track Heaters, 5612641306

Product Description
The Panel-Track baseboard element is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Element only. 18 Month Limited Warranty.

PRICE
$58.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width2-9/16 in
Height7-3/4 in
Connection Size3/4 in

Product Details

TypeAccessory
Manufacturers Part Number5612641306
BrandEmbassy Industries