Embassy 72" Panel Track Heater 5612231206, w/ 3/4" Element
Write a Review
|
Questions & Answers (0)
Product Description
Embassy 72" Panel Track Heater w/ 3/4" Element
The Panel-Track baseboard heater is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Includes front cover, back panel, damper, brackets, splicer sets & 3/4" element. Units are equipped for a return line. The bracket is designed to accept either a ¾" or ½" return pipe pex tubing or copper tubing. 18 Month Limited Warranty.
The Panel-Track baseboard heater is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Includes front cover, back panel, damper, brackets, splicer sets & 3/4" element. Units are equipped for a return line. The bracket is designed to accept either a ¾" or ½" return pipe pex tubing or copper tubing. 18 Month Limited Warranty.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 2-9/16 in |
| Height | 7-3/4 in |
| Connection Size | 3/4 in |
Product Details
| Type | Hot Water Baseboard Heater |
| Material | Galvanized Steel |
| Color | White |
| Manufacturers Part Number | 5612231206 |
| Brand | Embassy Industries |